TIMKEN
TIMKEN
QMMC30J150SEO
TIMKEN TIMKEN
Description
QMMC30J150SEO CARTRIDGE SPH RLR BRG
Cartridge Bearing; 150MM Bore; 311.15MM Outside Diameter; 154.432MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 192.024MM Length Thru Bore; Relubricatable; 23230 Insert; Triple Lip Contact Seal; Expansion
Part #
QMMC30J150SEO
BDI #
780550
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC30J150SEO/p/780550
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.816
EAN
0883450397162
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
23230
Seals
Triple Lip Contact
Other Features
Double Row | Urethane Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
192
Long Description
Cartridge Bearing; 150MM Bore; 311.15MM Outside Diameter; 154.432MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 192.024MM Length Thru Bore; Relubricatable; 23230 Insert; Triple Lip Contact Seal; Expansion
Cartridge Housing Width
6.08 Inch | 154.432 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Length Thru Bore
7.56 Inch | 192.024 Millimeter
Bore
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh