BROWNING
BROWNING
RUBRE-116 SK1421 BUA
BROWNING BROWNING
Description
RUBRE-116 SK1421 BUA CARTRIDGE BALL BRG ; POR NON-RETURNABLE 25EA/BOX
Cartridge Bearing; 1" Bore; 2-17/32" Outside Diameter; 1" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1.41" Length Thru Bore; Not Relubricatable; SLE-116 SK1421 Insert; Single Lip Contact Seal; Non-Expansion
Part #
RUBRE-116 SK1421 BUA
BDI #
318337
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/RUBRE-116-SK1421-BUA/p/318337
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.272
EAN
0662460423470
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Rubber
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
SLE-116 SK1421
Seals
Single Lip Contact
Other Features
Single Row | Light Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
768402
Weight / LBS
0.6
Long Description
Cartridge Bearing; 1" Bore; 2-17/32" Outside Diameter; 1" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Rubber; Ball Bearing; 1.41" Length Thru Bore; Not Relubricatable; SLE-116 SK1421 Insert; Single Lip Contact Seal; Non-Expansion
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.531 Inch | 64.287 Millimeter
Cartridge Housing Width
1 Inch | 25.4 Millimeter
Length Thru Bore
1.41 Inch | 35.814 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh