

DODGE
DODGE
S1U-SD-215-DRY
DODGE DODGE
Description
S1U-SD-215-DRY CARTRIDGE BEARING, TYPE C SPECIAL DUTY AND HINGED CAP (SMARTCATALOG)
Cartridge Bearing; 2-15/16" Bore; 6.19" Outside Diameter; 4.44" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 5-3/4" Length Thru Bore; Relubricatable; Labyrinth Seal; Expansion
Part #
140399
BDI #
27302664
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U-SD-215-DRY/p/27302664
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171500
EAN
782477458903
Weight / US pound
27.16
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Seals
Labyrinth
Other Features
Double Row | Special Duty | Dry Lube
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
140399
Weight / LBS
27.16
Long Description
Cartridge Bearing; 2-15/16" Bore; 6.19" Outside Diameter; 4.44" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 5-3/4" Length Thru Bore; Relubricatable; Labyrinth Seal; Expansion
Cartridge Housing Width
4.44 Inch | 112.776 Millimeter
Length Thru Bore
5.75 Inch | 146.05 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Outside Diameter
6.19 Inch | 157.226 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh