Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S1U-SD-315 MOD ; 077824 https://www.bdiexpress.com/medias/INDDODCRTXXX-S1USD-TA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3OTN8aW1hZ2UvanBlZ3xhRFJqTDJobFppOHhNRFkxTkRRNU1ESTJNelU0TWk5SlRrUkVUMFJEVWxSWVdGaGZVekZWVTBSZlZFRmZNekF3ZURNd01DNXFjR2N8ZGVkM2U2MGRmYmUwMjRlOTliODExYWJiYjA1ZGQ2MDczNjYyZmRlZTk2MmJlMTFjYjVkOThlNTk0OWE5MWI4OA
27313811 Cartridge Unit Bearings 

DODGE DODGE

S1U-SD-315 MOD ; 077824

Description

S1U-SD-315 MOD; 077824 CARTRIDGE BEARING, TYPE C SPECIAL DUTY AND HINGED CAP (SMARTCATALOG)

Cartridge Bearing; 3-15/16" Bore; 9" Outside Diameter; 6-1/4" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 8-1/2" Length Thru Bore; Relubricatable; Labyrinth Seal; Expansion

Part #

077824

BDI #
27313811

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782476195281
Weight / US pound
88.4
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Seals
Labyrinth
Other Features
Double Row | Special Duty | Modified
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
77824
Weight / LBS
88.4
Long Description
Cartridge Bearing; 3-15/16" Bore; 9" Outside Diameter; 6-1/4" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 8-1/2" Length Thru Bore; Relubricatable; Labyrinth Seal; Expansion
Outside Diameter
9 Inch | 228.6 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Cartridge Housing Width
6.25 Inch | 158.75 Millimeter
Length Thru Bore
8.5 Inch | 215.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh