

DODGE
DODGE
S1U534-TAF-600R MOD ; 056556
DODGE DODGE
Description
S1U534-TAF-600R MOD; 056556 CRTG BEARING, TAF UNITS (SMARTCATALOG)
Cartridge Bearing; 6" Bore; 11.19" Outside Diameter; 5.88" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 9" Length Thru Bore; Relubricatable; Labyrinth Seal; Non-Expansion
Part #
056556
BDI #
27291240
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U534-TAF-600R-MOD-;-056556/p/27291240
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475637195
Weight / US pound
138
Product Group - BDI
B02222
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Labyrinth
Other Features
Double Row | 11.19" Machine Side Outside Diameter | Modified
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
56556
Weight / LBS
138
Long Description
Cartridge Bearing; 6" Bore; 11.19" Outside Diameter; 5.88" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 9" Length Thru Bore; Relubricatable; Labyrinth Seal; Non-Expansion
Length Thru Bore
9 Inch | 228.6 Millimeter
Outside Diameter
11.19 Inch | 284.226 Millimeter
Cartridge Housing Width
5.88 Inch | 149.352 Millimeter
Bore
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh