Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SC-32RTC https://www.bdiexpress.com/medias/INDMORCRTXXX-SC-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUzNHxpbWFnZS9qcGVnfGFHVTVMMmcyTXk4eE1EYzJOalkzTWpFd01UUXdOaTlKVGtSTlQxSkRVbFJZV0ZoZlUwTmZRME5mTXpBd2VETXdNQzVxY0djfGEzYzM3OWY3NGM3NjdjZDU4ODUwMjAwZTU5NTU0YjIzNmE5NWM1NTdjMmEyN2MyYzMwODMzYzc4NWEwNDIzOWQ
355187 Cartridge Unit Bearings 

SEALMASTER SEALMASTER

SC-32RTC

Description

SC-32R TC ; POR NON RETURNABLE

Cartridge Bearing; 2" Bore; 4-9/16" Outside Diameter; 1-15/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-3/32" Length Thru Bore; Relubricatable; 1-2TC Insert; Single Lip Contact Seal; Non-Expansion

Part #

SC-32RTC

BDI #
355187

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.906
EAN
0662461097731
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
1-2TC
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty | Reduced Diameter Insert | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-32R TC
Manufacturer Internal Number
717797
Weight / LBS
6.4
Long Description
Cartridge Bearing; 2" Bore; 4-9/16" Outside Diameter; 1-15/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-3/32" Length Thru Bore; Relubricatable; 1-2TC Insert; Single Lip Contact Seal; Non-Expansion
Outside Diameter
4.563 Inch | 115.9 Millimeter
Length Thru Bore
2.094 Inch | 53.188 Millimeter
Bore
2 Inch | 50.8 Millimeter
Cartridge Housing Width
1.469 Inch | 37.313 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh