BDI APPROVED BEARING
BDI APPROVED BEARING
UCC 311
BDI APPROVED BEARING BDI APPROVED BEARING
Description
BDI APPROVED BEARING UCC 311
Cartridge Bearing; 55MM Bore; 150MM Outside Diameter; 44MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 66MM Length Thru Bore; Not Relubricatable; UC311 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UCC 311
BDI #
1467680
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC-311/p/1467680
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
3.67
Product Group - BDI
B02222
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
UC311
Seals
Single Lip Contact
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Long Description
Cartridge Bearing; 55MM Bore; 150MM Outside Diameter; 44MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 66MM Length Thru Bore; Not Relubricatable; UC311 Insert; Single Lip Contact Seal; Non-Expansion
Length Thru Bore
2.598 Inch | 66 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
2.165 Inch | 55 Millimeter
Cartridge Housing Width
1.732 Inch | 44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh