NTN
NTN
UCC208
NTN NTN
Description
UCC208 CARTRIDGE BEARING
Cartridge Bearing; 40MM Bore; 100MM Outside Diameter; 30MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 49.2MM Length Thru Bore; Not Relubricatable; UC208 Insert; Single Lip Contact Seal; Non-expansion
Part #
UCC208
BDI #
1232257
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC208/p/1232257
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.256
EAN
4547359211702
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-expansion
Relubricatable
No
Insert Part Number
UC208
Seals
Single Lip Contact
Other Features
Single Row | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.64555
Long Description
Cartridge Bearing; 40MM Bore; 100MM Outside Diameter; 30MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 49.2MM Length Thru Bore; Not Relubricatable; UC208 Insert; Single Lip Contact Seal; Non-expansion
Cartridge Housing Width
1.181 Inch | 30 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
1.575 Inch | 40 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh