

NTN
NTN
UCC212D1
NTN NTN
Description
UCC212D1 CARTRIDGE BEARING
Cartridge Bearing; 60MM Bore; 130MM Outside Diameter; 38MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 65MM Length Thru Bore; Relubricatable; UC212D1 Insert; Single Lip Contact Seal; Non-expansion
Part #
UCC212D1
BDI #
1232270
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC212D1/p/1232270
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.514
EAN
4547359211863
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-expansion
Relubricatable
Yes
Insert Part Number
UC212D1
Seals
Single Lip Contact
Other Features
Single Row | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.51156
Long Description
Cartridge Bearing; 60MM Bore; 130MM Outside Diameter; 38MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 65MM Length Thru Bore; Relubricatable; UC212D1 Insert; Single Lip Contact Seal; Non-expansion
Length Thru Bore
2.559 Inch | 65 Millimeter
Cartridge Housing Width
1.496 Inch | 38 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh