AMI BEARINGS
AMI BEARINGS
UCC313-40
AMI BEARINGS AMI BEARINGS
Description
UCC313-40 CARTRIDGE BEARING ; 2-1/2" ID ROUND
Cartridge Bearing; 2-1/2" Bore; 6.693" Outside Diameter; 1-31/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-61/64" Length Thru Bore; Relubricatable; UC313-40 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UCC313-40
BDI #
107640
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC313-40/p/107640
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
5.861
EAN
0808250264544
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC313-40
Seals
Single Lip Contact
Other Features
Single Row | Heavy Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCC31340
Weight / LBS
12.92
Long Description
Cartridge Bearing; 2-1/2" Bore; 6.693" Outside Diameter; 1-31/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-61/64" Length Thru Bore; Relubricatable; UC313-40 Insert; Single Lip Contact Seal; Non-Expansion
Outside Diameter
6.693 Inch | 170 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Length Thru Bore
2.953 Inch | 75 Millimeter
Cartridge Housing Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh