AMI BEARINGS
AMI BEARINGS
UGC318
AMI BEARINGS AMI BEARINGS
Description
UGC318 CARTRIDGE BEARING ; 90MM ID ROUND
Cartridge Bearing; 90MM Bore; 225MM Outside Diameter; 66MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 115.9MM Length Thru Bore; Relubricatable; UG318 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UGC318
BDI #
122488
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UGC318/p/122488
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
14.59
EAN
0808250278336
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UG318
Seals
Single Lip Contact
Other Features
Single Row | Heavy Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UGC318
Weight / LBS
32.2
Long Description
Cartridge Bearing; 90MM Bore; 225MM Outside Diameter; 66MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 115.9MM Length Thru Bore; Relubricatable; UG318 Insert; Single Lip Contact Seal; Non-Expansion
Outside Diameter
8.858 Inch | 225 Millimeter
Cartridge Housing Width
2.598 Inch | 66 Millimeter
Bore
3.543 Inch | 90 Millimeter
Length Thru Bore
4.563 Inch | 115.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh