ZCS3207 https://www.bdiexpress.com/medias/INDREXCRTXXX-CS3-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NzV8aW1hZ2UvanBlZ3xhREF5TDJobVppODVOamMwTkRVNU9UTTRPRFEyTG1wd1p3fGEzZTljZjk0Y2JiMTY5N2VhYzNjZjg5MjI3YTliODllZjkzNDI3MzM3NzY4M2YzZmE4MGQ2MDZjMzJhYTEwYzY
18147999 Cartridge Unit Bearings 

REXNORD REXNORD

ZCS3207

Description

ZCS3207 CARTRIDGE ROLLER BEARING ; 2-7/16" SHAFT DIA

Cartridge Bearing; 2-7/16" Bore; 4-5/8" Outside Diameter; 2.64" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-21/32" Length Thru Bore; Relubricatable; 3207U Insert; Clearance Seal; Non-Expansion

Part #

ZCS3207

BDI #
18147999

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
3.402
EAN
0698210910938
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
3207U
Seals
Clearance
Other Features
Double Row | Self Aligning | Medium Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
7.7
Long Description
Cartridge Bearing; 2-7/16" Bore; 4-5/8" Outside Diameter; 2.64" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-21/32" Length Thru Bore; Relubricatable; 3207U Insert; Clearance Seal; Non-Expansion
Cartridge Housing Width
2.64 Inch | 67.056 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Length Thru Bore
3.656 Inch | 92.862 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh