REXNORD
REXNORD
ZMC5700PL
REXNORD REXNORD
Description
ZMC5700PL CART RLR BRG ; POR MTO 7" SHAFT DIA CAST IRON
Cartridge Bearing; 7" Bore; 13-9/16" Outside Diameter; 6-3/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 8-3/4" Length Thru Bore; Relubricatable; 5700U Insert; Clearance Seal; Non-Expansion
Part #
ZMC5700PL
BDI #
24132645
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/ZMC5700PL/p/24132645
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
75.198
EAN
0793699671872
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
5700U
Seals
Clearance
Other Features
Double Row | Self Aligning | Heavy Duty | Double Collar | Double Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
166
Long Description
Cartridge Bearing; 7" Bore; 13-9/16" Outside Diameter; 6-3/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 8-3/4" Length Thru Bore; Relubricatable; 5700U Insert; Clearance Seal; Non-Expansion
Cartridge Housing Width
6.188 Inch | 157.175 Millimeter
Outside Diameter
13.563 Inch | 344.5 Millimeter
Bore
7 Inch | 177.8 Millimeter
Length Thru Bore
8.75 Inch | 222.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh