https://www.bdiexpress.com/medias/INDEDTFBXXXX-2B-4Y-P-8-SS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MzN8aW1hZ2UvanBlZ3xhRFV6TDJnMVlTOHhNREl5TURZeE1qSTRPRFUwTWk5SlRrUkZSRlJHUWxoWVdGaGZNa0pmTkZsZlVGODRYMU5UWDFKTVh6TXdNSGd6TURBdWFuQm58NTNiNmJmZGMwNjdjYTdkMjljYWQ4ODYwMTYwOWVjM2JjOTJmNjdmYTc1YjQ3MzI5ZmU4NWM0NWQ1ZmE1NWYzOQ
https://www.bdiexpress.com/medias/INDEDTFBXXXX-2B-4Y-P-8-SS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MzN8aW1hZ2UvanBlZ3xhRFV6TDJnMVlTOHhNREl5TURZeE1qSTRPRFUwTWk5SlRrUkZSRlJHUWxoWVdGaGZNa0pmTkZsZlVGODRYMU5UWDFKTVh6TXdNSGd6TURBdWFuQm58NTNiNmJmZGMwNjdjYTdkMjljYWQ4ODYwMTYwOWVjM2JjOTJmNjdmYTc1YjQ3MzI5ZmU4NWM0NWQ1ZmE1NWYzOQ
EDT CORP
EDT CORP
4Y2PE8-23MX
EDT CORP EDT CORP
Description
4Y2PE8-23MX FLANGE BLOCK BALL BEARING ; 72MM OD CAST SS 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 1-7/16" Bore; 5.1" Bolt Circle Diameter; 5.12" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal
Part #
4Y2PE8-23MX
BDI #
20884933
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/4Y2PE8-23MX/p/20884933
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.406
EAN
0883450943963
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
4Y207-23MX
Seals
Single Lip Contact Silicone
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
400 Stainless Steel Ball Bearing | 32 To 450 Deg F EDT Graphite Lubricant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
3.1
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-7/16" Bore; 5.1" Bolt Circle Diameter; 5.12" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal
Length Thru Bore
1.79 Inch | 45.466 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Bolt Spacing
5.12 Inch | 130.048 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

