SEALMASTER
SEALMASTER
BSF-32TH RMD
SEALMASTER SEALMASTER
Description
BSF-32TH RMD FLANGE BEARING UNIT ; NON-RETURNABLE 4 BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 7.2" Bolt Circle Diameter; 5.1" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal
Part #
BSF-32TH RMD
BDI #
348677
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/BSF-32TH-RMD/p/348677
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.994
EAN
0662461375365
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
2-2TH-RM
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BSF-32TH RMD
Manufacturer Internal Number
709157
Weight / LBS
11
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 7.2" Bolt Circle Diameter; 5.1" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Bore
2 Inch | 50.8 Millimeter
Bolt Spacing
5.1 Inch | 129.54 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh