Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C-CM-SFCW2220-307N1 https://www.bdiexpress.com/medias/INDNTNFBXXXX-CCMSFCW-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ5MnxpbWFnZS9qcGVnfGFHUmlMMmhrTlM4eE1EYzNNVEExT0RNeU56VTRNaTlKVGtST1ZFNUdRbGhZV0ZoZlEwTk5VMFpEVjE4MFFreFVYek13TUhnek1EQXVhbkJufGMxMWQzMjk5NjI5YzBkYWUyZGE4OGEyOTZlZjdiZjBkMGU1YjJjYzQxZTk5ZDU3Y2NlZjAyOTI2ZjI0YzdhNjg
17146709 Flange Block Bearings 

NTN NTN

C-CM-SFCW2220-307N1

Description

C-CM-SFCW2220-307N1 FLANGE BLOCK BEARING ; SN SAF SPW SPAW

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-7/16" Bore; 11" Bolt Circle Diameter; 7.795" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Ductile iron; Spherical Roller Bearing; Relubricatable; Single Lip Contact Seal

Part #

C-CM-SFCW2220-307N1

BDI #
17146709

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
27.67
EAN
0692314622001
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile iron
Expansion / Non-expansion
Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
MX-W22220BLLKC3
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
61
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-7/16" Bore; 11" Bolt Circle Diameter; 7.795" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Ductile iron; Spherical Roller Bearing; Relubricatable; Single Lip Contact Seal
Bore
3.438 Inch | 87.325 Millimeter
Cartridge Pilot Depth
1.496 Inch | 38 Millimeter
Nominal Bolt Circle Diameter Round
11 Inch | 279.4 Millimeter
Cartridge Pilot Diameter
9.055 Inch | 230 Millimeter
Length Thru Bore
2.539 Inch | 64.5 Millimeter
Bolt Spacing
7.795 Inch | 198 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh