

SKF
SKF
C2F20SSG
SKF SKF
Description
C2F20SSG FLANGED BLOCK BRG ; POR
Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 90MM Bolt Circle Diameter; 90MM Bolt Spacing; 1 Piece Solid; Set Screw; Composite; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
C2F20SSG
BDI #
663375
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/C2F20SSG/p/663375
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.27
EAN
0097741063258
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Composite
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
RRH20BRR
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Corrosion Resistant | Has Flinger | Stainless Steel Insert | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
C2F20SSG
Weight / LBS
0.53
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 90MM Bolt Circle Diameter; 90MM Bolt Spacing; 1 Piece Solid; Set Screw; Composite; Ball Bearing; Relubricatable; Double Lip Contact Seal
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Bolt Spacing
3.543 Inch | 90 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh