

NTN
NTN
CM-UCFS324D1
NTN NTN
Description
CM-UCFS324D1 FLANGE BLOCK BEARING ; 4 BOLT
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 120MM Bore; 410.1MM Bolt Circle Diameter; 290MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
CM-UCFS324D1
BDI #
1216172
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/CM-UCFS324D1/p/1216172
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
60.63
EAN
4547359049350
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
UC324D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
133.66611
Long Description
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 120MM Bore; 410.1MM Bolt Circle Diameter; 290MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
11.417 Inch | 290 Millimeter
Nominal Bolt Circle Diameter Round
16.1 Inch | 410.1 Millimeter
Length Thru Bore
4.961 Inch | 126 Millimeter
Cartridge Pilot Depth
1.181 Inch | 30 Millimeter
Bore
4.724 Inch | 120 Millimeter
Cartridge Pilot Diameter
13 Inch | 330 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh