SEALMASTER
SEALMASTER
CRFTS-PN32
SEALMASTER SEALMASTER
Description
CRFTS-PN32 FLANGE BALL BEARING ; NON-RETURNABLE
Flange Block Bearing; 2 Bolt Flange Block; 2" Bore; 7.2" Bolt Circle Diameter; 7-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Multi Lip Contact Seal
Part #
CRFTS-PN32
BDI #
357149
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/CRFTS-PN32/p/357149
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.814
EAN
0662461337837
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
PN-32
Seals
Multi Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Reduced Diameter Insert | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
CRFTS-PN32
Manufacturer Internal Number
711156
Weight / LBS
8.4
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 2" Bore; 7.2" Bolt Circle Diameter; 7-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Multi Lip Contact Seal
Length Thru Bore
2.188 Inch | 55.575 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Bore
2 Inch | 50.8 Millimeter
Bolt Spacing
7.25 Inch | 184.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh