

SKF
SKF
F4BE 85M-TRB-STH
SKF SKF
Description
NOT AVAILABLE IN US ; POR
Flange Block Bearing; 4 Bolt Square Flange Block; 85MM Bore; 251.7MM Bolt Circle Diameter; 177.8MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Hydrogenated Nitrile Rubber Contact Seal
Part #
F4BE 85M-TRB-STH
BDI #
26955862
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4BE-85M-TRB-STH/p/26955862
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
19.455
EAN
7316579540711
Product Group - BDI
B04334
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Hydrogenated Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row | Type E | Normal Duty | Unitized Multi Lip Seal | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
42.7
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 85MM Bore; 251.7MM Bolt Circle Diameter; 177.8MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Hydrogenated Nitrile Rubber Contact Seal
Length Thru Bore
5 Inch | 127 Millimeter
Bolt Spacing
7 Inch | 177.8 Millimeter
Bore
3.346 Inch | 85 Millimeter
Nominal Bolt Circle Diameter Round
9.9 Inch | 251.7 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh