![F4BRP 215-SRB-SRE](/medias/INDSKFFBXXXX-4B-RND-CC-SRB-RL-PIL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE3MjZ8aW1hZ2UvanBlZ3xhR1psTDJnME1pOHhNREl5TURVNU56RTBPVGN5Tmk5SlRrUlRTMFpHUWxoWVdGaGZORUpmVWs1RVgwTkRYMU5TUWw5U1RGOVFTVXhmTXpBd2VETXdNQzVxY0djfGFhNTc1NjIxM2IxZWRiYmU3NmMyMDhhZGVhNmUzZDMzNGY4ZDM4N2U1ZTc4ZTM5MzZlYzhiZGI0ZjlkNTQ4NjA)
![F4BRP 215-SRB-SRE](/medias/INDSKFFBXXXX-4B-RND-CC-SRB-RL-PIL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE3MjZ8aW1hZ2UvanBlZ3xhR1psTDJnME1pOHhNREl5TURVNU56RTBPVGN5Tmk5SlRrUlRTMFpHUWxoWVdGaGZORUpmVWs1RVgwTkRYMU5TUWw5U1RGOVFTVXhmTXpBd2VETXdNQzVxY0djfGFhNTc1NjIxM2IxZWRiYmU3NmMyMDhhZGVhNmUzZDMzNGY4ZDM4N2U1ZTc4ZTM5MzZlYzhiZGI0ZjlkNTQ4NjA)
SKF
SKF
F4BRP 215-SRB-SRE
SKF SKF
Description
F4BRP 215-SRB-SRE FLANGE ROLLER BRG
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-15/16" Bore; 7-1/2" Bolt Circle Diameter; 5.303" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal
Part #
F4BRP 215-SRB-SRE
BDI #
24431519
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4BRP-215-SRB-SRE/p/24431519
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
8.89
EAN
7316579138956
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22215
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Non-Locating Unit
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
19.5
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-15/16" Bore; 7-1/2" Bolt Circle Diameter; 5.303" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
7.5 Inch | 190 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Bolt Spacing
5.303 Inch | 134.696 Millimeter
Cartridge Pilot Diameter
6.378 Inch | 162 Millimeter
Cartridge Pilot Depth
1.25 Inch | 31.75 Millimeter
Length Thru Bore
3.625 Inch | 92.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh