Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FEB22440H https://www.bdiexpress.com/medias/INDL-BFBXXXX-FEB4-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM4NDZ8aW1hZ2UvanBlZ3xhR05sTDJoaE5TODVOVGMxTWpZM056azBPVGMwTG1wd1p3fDgxMTQ4N2U1NDljODEwMDY3Zjc1ODQ1ODU2NTcyMDM2YzM4NWMzYTRhNWRhOTYxMzg1NmJjMWFkZDk5YzQ1MTA
573341 Flange Block Bearings 

LINKBELT LINKBELT

FEB22440H

Description

FEB22440H FLANGED BLOCK ROLLER BEARING ; 2-1/2" BORE 6.8" BOLT CIRCLE 4-HOLE

Flange Block Bearing; 4 Bolt Round Flange Block; 2-1/2" Bore; 6.8" Bolt Circle Diameter; 4-49/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal

Part #

FEB22440H

BDI #
573341

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
8.154
EAN
0662327030346
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
B22440HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | Extended Inner Race | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FEB22440H
Manufacturer Internal Number
5803034
Weight / LBS
17
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 2-1/2" Bore; 6.8" Bolt Circle Diameter; 4-49/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Nominal Bolt Circle Diameter Round
6.8 Inch | 171.5 Millimeter
Bolt Spacing
4.766 Inch | 121.06 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh