Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FYJ 25 TF https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0NHxpbWFnZS9qcGVnfGFHUmxMMmc0WXk4eE1EYzNNRGcxT0RVME1UQTROaTlKVGtSVFMwWkdRbGhZV0ZoZlJsbEtYelJDVEZSZk16QXdlRE13TUM1cWNHY3xlMjQzNDU2MGE2OWVmMTIyYTBiM2ExNGU3M2IxNjg1ZTAyOWQxM2Y5N2M1ZTZjYmRjZGU5NzMzMTVkZjRkZTIy
1422618 Flange Block Bearings 

SKF SKF

FYJ 25 TF

Description

FYJ 25 TF

Flange Block Bearing; 4 Bolt Square Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 70MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

FYJ 25 TF

BDI #
1422618

Details

2000.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 2,000.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.74
EAN
7316570384055
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
YAR 205-2F
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
1.609
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 70MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
1.343 Inch | 34.1 Millimeter
Bolt Spacing
2.756 Inch | 70 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.984 Inch | 25 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh