Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FYWK 25 YTH https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYWK-4BLT-PL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAxNTB8aW1hZ2UvanBlZ3xhR0UxTDJneU1TODVOVGMxTWpnek16a3lOVFF5TG1wd1p3fDBiYjE1MTBmMjI4MWZjNGUxY2Y3M2I5OTQzZDRjNDNhZjEyNDM0M2YyYTJjNTU1ZWIwZjYzMDAwODliYTM5M2Q
1302384 Flange Block Bearings 

SKF SKF

FYWK 25 YTH

Description

FYWK 25 YTH

Flange Block Bearing; 4 Bolt Square Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 70MM Bolt Spacing; 1 Piece Solid; Set Screw; Glass Reinforced Thermoplastic; Ball Bearing; Not Relubricatable; Contact Seal

Part #

FYWK 25 YTH

BDI #
1302384

Details

5795.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 5,795.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.38
EAN
7316574924424
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Glass Reinforced Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
No
Insert Part Number
YAR 205-2RF/HV
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
0.79366
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 70MM Bolt Spacing; 1 Piece Solid; Set Screw; Glass Reinforced Thermoplastic; Ball Bearing; Not Relubricatable; Contact Seal
Bolt Spacing
2.756 Inch | 70 Millimeter
Length Thru Bore
1.343 Inch | 34.1 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.984 Inch | 25 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh