

TIMKEN
TIMKEN
LSM220BRHFHTPS
TIMKEN TIMKEN
Description
LSM220BRHFHTPS FLANGE BLK CYL RLR BRG ; 220MM BORE RETAINED W/SEAL
Flange Block Bearing; 4 Bolt Round Flange Block; 220MM Bore; 512MM Bolt Circle Diameter; 362MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; High Temperature Packing Seal
Part #
LSM220BRHFHTPS
BDI #
22811059
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/LSM220BRHFHTPS/p/22811059
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
166.2
EAN
0013992085641
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
LSM220BR
Seals
High Temperature Packing
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Ring | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
366.4
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 220MM Bore; 512MM Bolt Circle Diameter; 362MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; High Temperature Packing Seal
Length Thru Bore
4.528 Inch | 115 Millimeter
Bore
8.661 Inch | 220 Millimeter
Nominal Bolt Circle Diameter Round
20.2 Inch | 512 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
14.3 Inch | 362 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh