REXNORD
REXNORD
MBR2206
REXNORD REXNORD
Description
MBR2206 FLANGED BLOCK ROLLER BEARING ; 2-3/8" SHAFT DIA
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/8" Bore; 6-1/2" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Part #
MBR2206
BDI #
18144412
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MBR2206/p/18144412
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
6.75
EAN
0698210640828
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
2206U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MBR2206
Manufacturer Internal Number
6864082
Weight / LBS
14.9
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/8" Bore; 6-1/2" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Cartridge Pilot Diameter
5.512 Inch | 140 Millimeter
Nominal Bolt Circle Diameter Round
6.5 Inch | 165 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Cartridge Pilot Depth
1 Inch | 25.4 Millimeter
Bolt Spacing
4.594 Inch | 116.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh