Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MBR5615 https://www.bdiexpress.com/medias/INDREXFBXXXX-MBR5-6BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMzN8aW1hZ2UvanBlZ3xhREl6TDJoaE15ODVOamMwTXpnNU16VTJOVGMwTG1wd1p3fDJhY2E1YzQwNzAyN2UzMTlhYzg2ZjYzMTYyZTQyN2JjZDEwNTZlYjM2ZGM2MjY3ZjQyNzUzZWE2YjE4ZjhhNmU
18144484 Flange Block Bearings 

REXNORD REXNORD

MBR5615

Description

MBR-5615 ; POR MTO

Flange Block Bearing; 6 Bolt Round Flange Cartridge; 6-15/16" Bore; 17" Bolt Circle Diameter; 8-1/2" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal

Part #

MBR5615

BDI #
18144484

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
109.414
EAN
0698210829070
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Concentric Collar
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
5615U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MBR5615
Manufacturer Internal Number
6882907
Weight / LBS
241
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 6-15/16" Bore; 17" Bolt Circle Diameter; 8-1/2" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Nominal Bolt Circle Diameter Round
17 Inch | 431.8 Millimeter
Bore
6.938 Inch | 176.225 Millimeter
Cartridge Pilot Diameter
15 Inch | 381 Millimeter
Cartridge Pilot Depth
1.5 Inch | 38.1 Millimeter
Bolt Spacing
8.5 Inch | 215.9 Millimeter
Length Thru Bore
8.75 Inch | 222.25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh