Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PS2-5/8 https://www.bdiexpress.com/medias/INDB-GFBXXXX-PS2-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk4NDl8aW1hZ2UvanBlZ3xhRFZrTDJoalppODVOVGMxTWpZd05EVTBPVFF5TG1wd1p3fGU2YzVkY2ZmNDg2MDgzMWQ5NjQyZDhiZDNiZjhjYWUzZDA5ZTdjOTM5ZWMxM2Q1OWM3ZmE5MDdiZjliZjZmM2Q
176058 Flange Block Bearings 

BOSTON GEAR BOSTON GEAR

PS2-5/8

Description

PS2-5/8 FLANGED BLOCK BALL BEARING ; 5/8" IDX3-3/16" LG LIMITED AVAILABILITY

Flange Block Bearing; 2 Bolt Flange Block; 5/8" Bore; 2-1/2" Bolt Circle Diameter; 2-1/2" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Contact Seal

Part #

PS2-5/8

BDI #
176058

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.16
EAN
0781711645116
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/4 Inch
Relubricatable
No
Insert Part Number
NBG15-5/8
Seals
Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.351
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 5/8" Bore; 2-1/2" Bolt Circle Diameter; 2-1/2" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Bolt Spacing
2.5 Inch | 63.5 Millimeter
Nominal Bolt Circle Diameter Round
2.5 Inch | 64 Millimeter
Length Thru Bore
0.859 Inch | 21.819 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh