

TIMKEN
TIMKEN
QMFY13J207SO
TIMKEN TIMKEN
Description
QMFY13J207SO FLANGE BLOCK SPH RLR BRG ; ECCENTRIC LOCK ROUND SOLID-BLOCK
Flange Block Bearing; 4 Bolt Round Flange Block; 2-7/16" Bore; 6.8" Bolt Circle Diameter; 4.77" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Urethane Seal
Part #
QMFY13J207SO
BDI #
769951
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QMFY13J207SO/p/769951
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
9.108
EAN
0883450256001
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22213
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMFY13J207SO
Weight / LBS
19
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 2-7/16" Bore; 6.8" Bolt Circle Diameter; 4.77" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Urethane Seal
Bore
2.438 Inch | 61.925 Millimeter
Nominal Bolt Circle Diameter Round
6.8 Inch | 171.5 Millimeter
Length Thru Bore
3.37 Inch | 85.6 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
4.77 Inch | 121.158 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh