https://www.bdiexpress.com/medias/INDTIMFBXXXX-2B-SCJT-SS-BB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NDN8aW1hZ2UvanBlZ3xhREU1TDJnMU15OHhNREl5TURjd01UVTBPRFUzTkM5SlRrUlVTVTFHUWxoWVdGaGZNa0pmVTBOS1ZGOVRVMTlDUWw5U1RGOHpNREI0TXpBd0xtcHdad3xjNjIwNDc0YjQ1Y2UzY2MzNGIzMzZiYTI0YWExNzRiNzE3ZGYyZTFiYTM2NWE1NjI0YmVjMDQzMDEzMDdmMjc3
https://www.bdiexpress.com/medias/INDTIMFBXXXX-2B-SCJT-SS-BB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NDN8aW1hZ2UvanBlZ3xhREU1TDJnMU15OHhNREl5TURjd01UVTBPRFUzTkM5SlRrUlVTVTFHUWxoWVdGaGZNa0pmVTBOS1ZGOVRVMTlDUWw5U1RGOHpNREI0TXpBd0xtcHdad3xjNjIwNDc0YjQ1Y2UzY2MzNGIzMzZiYTI0YWExNzRiNzE3ZGYyZTFiYTM2NWE1NjI0YmVjMDQzMDEzMDdmMjc3
TIMKEN
TIMKEN
SCJT 5/8 FS530
TIMKEN TIMKEN
Description
SCJT 5/8 FS530 FLANGE BRG UNIT
Flange Block Bearing; 2 Bolt Flange Block; 5/8" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
SCJT 5/8 FS530
BDI #
22834216
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SCJT-5-8-FS530/p/22834216
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.371
EAN
0087796152205
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
25/64 Inch
Relubricatable
Yes
Insert Part Number
GYA010RRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Narrow Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
0.81
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 5/8" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Bore
0.625 Inch | 15.875 Millimeter
Bolt Spacing
3 Inch | 76.2 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

