SEALMASTER
SEALMASTER
SFC-20
SEALMASTER SEALMASTER
Description
SFC-20 FLANGE CARTRIDGE BEARING UNIT ; 1-1/4" BORE 4-HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/4" Bore; 4.1" Bolt Circle Diameter; 2.9" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Part #
SFC-20
BDI #
353364
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SFC-20/p/353364
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.66
EAN
0662461003947
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
2-14
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SFC-20
Manufacturer Internal Number
700509
Weight / LBS
3.9
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/4" Bore; 4.1" Bolt Circle Diameter; 2.9" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Bolt Spacing
2.9 Inch | 73.66 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Cartridge Pilot Diameter
3.375 Inch | 85.725 Millimeter
Cartridge Pilot Depth
0.375 Inch | 9.525 Millimeter
Nominal Bolt Circle Diameter Round
4.1 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh