

NTN
NTN
SFCW2232-507N1
NTN NTN
Description
SFCW2232-507N1 FLANGE BLOCK BEARING
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 5-7/16" Bore; 17.1" Bolt Circle Diameter; 12.11" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Ductile iron; Spherical Roller Bearing; Relubricatable; Single Lip Contact Seal
Part #
SFCW2232-507N1
BDI #
17149564
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SFCW2232-507N1/p/17149564
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
EAN
4550253044246
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile iron
Expansion / Non-expansion
Expansion
Mounting Bolts
35 Millimeter
Relubricatable
Yes
Insert Part Number
MX-W22232BLLKC3
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 5-7/16" Bore; 17.1" Bolt Circle Diameter; 12.11" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Ductile iron; Spherical Roller Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
12.11 Inch | 307.6 Millimeter
Cartridge Pilot Diameter
14.173 Inch | 360 Millimeter
Nominal Bolt Circle Diameter Round
17.1 Inch | 435 Millimeter
Length Thru Bore
4.095 Inch | 104.013 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Cartridge Pilot Depth
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh