

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TEB5BB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TEB5BB FLANGED BALL BEARING ; ROUND 4 BOLT CAST IRON
Flange Block Bearing; 2-7/16" Bore; 4 Bolt Square Flange Block; 5-5/8" Bolt Center to Center Distance; Ball Bearing; 5/8" Bolt Size; Protective Coating
Part #
TEB5BB
BDI #
612186
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/TEB5BB/p/612186
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.71
EAN
0697950083018
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Flange Block Bearing
Product Specification
2-7/16" Bore; 4 Bolt Square Flange Block; 5-5/8" Bolt Center to Center Distance; Ball Bearing; 5/8" Bolt Size; Protective Coating
Long Description
Flange Block Bearing; 2-7/16" Bore; 4 Bolt Square Flange Block; 5-5/8" Bolt Center to Center Distance; Ball Bearing; 5/8" Bolt Size; Protective Coating