TIMKEN
TIMKEN
UCF214
TIMKEN TIMKEN
Description
UCF214 FLANGE BLOCK BALL BEARING ; 70MM BORE 4 BOLT CAST IRON HSG
Flange Block Bearing; 4 Bolt Square Flange Block; 70MM Bore; 215MM Bolt Circle Diameter; 152MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCF214
BDI #
20850706
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF214/p/20850706
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.901
EAN
0087796073913
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UC214
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
13
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 70MM Bore; 215MM Bolt Circle Diameter; 152MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bolt Spacing
5.984 Inch | 152 Millimeter
Length Thru Bore
2.937 Inch | 74.6 Millimeter
Bore
2.756 Inch | 70 Millimeter
Nominal Bolt Circle Diameter Round
8.5 Inch | 215 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh