Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCF328D1 https://www.bdiexpress.com/medias/MFRNSKFBXXXX-UCF3-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0Mzl8aW1hZ2UvanBlZ3xhRFJpTDJoaU15OHhNRGcyTURVNE5ERTBNRGd6TUM5TlJsSk9VMHRHUWxoWVdGaGZWVU5HTTE4MFFreFVYek13TUhnek1EQXVhbkJufGZjN2ZjMjY4M2MzNjg2NzNkNzZkNDhhOTJjNWRkYTAxNDYyMWEyOTQyYjE1NzZjYzQxYmVkOTZkZDdhZTM5NWQ
1195143 Flange Block Bearings 

NSK NSK

UCF328D1

Description

UCF328D1 FLANGE MOUNTED UNIT ; 4-BOLT

Flange Block Bearing; 4 Bolt Square Flange Block; 140MM Bore; 495MM Bolt Circle Diameter; 350MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

UCF328D1

BDI #
1195143

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
90
EAN
0029176615559
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
UC328D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
198.41604
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 140MM Bore; 495MM Bolt Circle Diameter; 350MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
13.78 Inch | 350 Millimeter
Nominal Bolt Circle Diameter Round
19.5 Inch | 495 Millimeter
Bore
5.512 Inch | 140 Millimeter
Length Thru Bore
5.709 Inch | 145 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh