Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCFL 211 https://www.bdiexpress.com/medias/INDCXFBXXXX-UCFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzOXxpbWFnZS9qcGVnfGFHRTFMMmcyWXk4eE1EYzJPVEF5TnpNNU9UY3hNQzlKVGtSRFdFWkNXRmhZV0Y5VlEwWk1YekpDVEZSZk16QXdlRE13TUM1cWNHY3w0OTM0M2I3ZmM4ZmIwNzE4YTVkMDExYjRhODkyNzNkYzY1YjhlYTliMTM2MDQwY2ViYWQ5ZTJiMTVmZDFlYWM2
1473376 Flange Block Bearings 

CX BEARING CX BEARING

UCFL 211

Description

CX BEARING UCFL 211

Flange Block Bearing; 2 Bolt Flange Block; 55MM Bore; 184MM Bolt Circle Diameter; 184MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

UCFL 211

BDI #
1473376

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CX BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.91
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UC211
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Weight / LBS
6.41544
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 55MM Bore; 184MM Bolt Circle Diameter; 184MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bore
2.165 Inch | 55 Millimeter
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
7.244 Inch | 184 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh