

EBC
EBC
UCFL211-32
EBC EBC
Description
UCFL211-32 FLANGE BLOCK BALL BEARING ; 2" BORE 7.3" BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 7.2" Bolt Circle Diameter; 7-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFL211-32
BDI #
18151889
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFL211-32/p/18151889
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.3
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UC211-32
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Weight / LBS
7.26
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 7.2" Bolt Circle Diameter; 7-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bolt Spacing
7.25 Inch | 184.15 Millimeter
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh