Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZFS6403Y https://www.bdiexpress.com/medias/INDREXFBXXXX-MF6-6BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDd8aW1hZ2UvanBlZ3xhR014TDJnME1DODVOamMwTkRZek1EZzBOVGMwTG1wd1p3fDA2MDIzMDIyYTdhYWIzY2JjYmYzMDc0NjA1YzQ0ZDQxODM1Yzk3YmEzZTY1NTM3YzAxMTMyNWQ4ZDJkZjNjMDQ
18148116 Flange Block Bearings 

REXNORD REXNORD

ZFS6403Y

Description

ZFS-6403-Y ; POR MTO

Flange Block Bearing; 6 Bolt Round Flange Block; 4-3/16" Bore; 12.9" Bolt Circle Diameter; 6-7/16" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal

Part #

ZFS6403Y

BDI #
18148116

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
57.66
EAN
0793699906059
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Tapered Adapter Sleeve
Housing Style
6 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
6403YU
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZFS6403Y
Manufacturer Internal Number
190605
Weight / LBS
127
Long Description
Flange Block Bearing; 6 Bolt Round Flange Block; 4-3/16" Bore; 12.9" Bolt Circle Diameter; 6-7/16" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Bolt Spacing
6.438 Inch | 163.525 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
4.188 Inch | 106.375 Millimeter
Nominal Bolt Circle Diameter Round
12.9 Inch | 327.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh