INA
INA
GG.ME12-N
INA INA
Description
GG.ME12-N 4 BOLT ROUND FLANGE HOUSING ; POR NON RETURNABLE
Flange Block Housing; 195MM Outside Diameter; Cast Iron; 16MM Flange Thickness; 18MM Bolt Hole Size; 160MM Bolt Circle Diameter; 135MM Pilot Outside Diameter; 4 Bolt; Used With PME | RME | TME | PMEY | RMEY Bearing Units
Part #
GG.ME12-N
BDI #
1173457
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/GG-ME12-N/p/1173457
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.575
EAN
4012802835137
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Housing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Product Detail
Flange Block Housing
Product Specification
195MM Outside Diameter; Cast Iron; 16MM Flange Thickness; 18MM Bolt Hole Size; 160MM Bolt Circle Diameter; 135MM Pilot Outside Diameter; 4 Bolt
Long Description
Flange Block Housing; 195MM Outside Diameter; Cast Iron; 16MM Flange Thickness; 18MM Bolt Hole Size; 160MM Bolt Circle Diameter; 135MM Pilot Outside Diameter; 4 Bolt; Used With PME | RME | TME | PMEY | RMEY Bearing Units