LINKBELT
LINKBELT
CHBS239E
LINKBELT LINKBELT
Description
CHBS239E HANGER BLOCK BALL BEARING ; 2.4375" BORE X 1.625" OAW CI SS
Hanger Bearing; 2-7/16" Bore; 4" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-5/8" Housing Outside Diameter; 1-57/64" Length Thru Bore; 6-13/16" Housing Overall Length; Relubricatable; SG239ELPA Insert Part Number
Part #
CHBS239E
BDI #
21848334
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/CHBS239E/p/21848334
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
3.625
EAN
0662864874588
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
SG239ELPA
Seals
Single Lip Contact
Rating
Intermediate Duty
Other Features
Exxon Ronex MP Std Lubricant
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10439282
Weight / LBS
7.99
Long Description
Hanger Bearing; 2-7/16" Bore; 4" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-5/8" Housing Outside Diameter; 1-57/64" Length Thru Bore; 6-13/16" Housing Overall Length; Relubricatable; SG239ELPA Insert Part Number
Bore
2.438 Inch | 61.925 Millimeter
Housing Overall Length
6.813 Inch | 173.05 Millimeter
Housing Outside Diameter
4.625 Inch | 117.475 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Length Thru Bore
1.891 Inch | 48.031 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh