

NTN
NTN
ESEHE207
NTN NTN
Description
NTN ESEHE207
Hanger Bearing; 35MM Bore; 76MM Base to Center Height; Eccentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 90MM Housing Outside Diameter; 38.9MM Length Thru Bore; 122MM Housing Overall Length; Relubricatable; ES207G2 Insert Part Number
Part #
ESEHE207
BDI #
1217090
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/ESEHE207/p/1217090
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.269
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Material
Cast Iron
Mounting Thread
M24 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Chrome Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
ES207G2
Seals
Single Lip Contact
Rating
Light Duty
Other Features
Single Row | Extended Inner Ring
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.64555
Long Description
Hanger Bearing; 35MM Bore; 76MM Base to Center Height; Eccentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 90MM Housing Outside Diameter; 38.9MM Length Thru Bore; 122MM Housing Overall Length; Relubricatable; ES207G2 Insert Part Number
Length Thru Bore
1.531 Inch | 38.9 Millimeter
Base to Center Height
2.992 Inch | 76 Millimeter
Housing Overall Length
4.803 Inch | 122 Millimeter
Bore
1.378 Inch | 35 Millimeter
Housing Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh