

DODGE
DODGE
SCHB-SCED-50M
DODGE DODGE
Description
SCHB-SCED-50M HANGER BALL BEARING, SCED SCMED EXTREME DUTY (SMARTCATALOG)
Hanger Bearing; 50MM Bore; 82.55MM Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 117.602MM Housing Outside Diameter; 49.276MM Length Thru Bore; 141.224MM Housing Overall Length; Relubricatable; INS-SCED-50M Insert Part Number
Part #
080358
BDI #
27314825
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SCHB-SCED-50M/p/27314825
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477021633
Weight / US pound
4.51
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Ductile Iron
Mounting Thread
1 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
INS-SCED-50M
Seals
Triple Lip Contact
Rating
Extreme Duty
Other Features
Single Row | Wide Inner Ring | Screw Conveyor Unit
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
080358
Weight / LBS
4.51
Long Description
Hanger Bearing; 50MM Bore; 82.55MM Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 117.602MM Housing Outside Diameter; 49.276MM Length Thru Bore; 141.224MM Housing Overall Length; Relubricatable; INS-SCED-50M Insert Part Number
Length Thru Bore
1.94 Inch | 49.276 Millimeter
Bore
1.969 Inch | 50 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Housing Overall Length
5.56 Inch | 141.224 Millimeter
Housing Outside Diameter
4.63 Inch | 117.602 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh