Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SEHB-39 BDZ https://www.bdiexpress.com/medias/INDS-MXXXXXX-706202-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5Njh8aW1hZ2UvanBlZ3xhRGRoTDJobFlTOHhNREU1TnpjNU5qRTFPVFV4T0M5SlRrUlRMVTFZV0ZoWVdGaGZOekEyTWpBeVh6QXhYek13TUhnek1EQXVhbkJufDBlN2M5YTlmNmY2MzQyNWViMGY0NDY5NWJlYTMzZjFjMGQ4OTBlMTVhMThjZGQ0NzZjNDNiZDBjNjNhMmNjZjk
355072 Hanger Unit Bearings 

SEALMASTER SEALMASTER

SEHB-39 BDZ

Description

SEHB-39 BDZ MOUNTED HANGER BEARING ; NON-RETURNABLE 2-7/16" BORE

Hanger Bearing; 2-7/16" Bore; 4" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 5-5/8" Housing Outside Diameter; 2-9/16" Length Thru Bore; 6-13/16" Housing Overall Length; Relubricatable; 2-27C Insert Part Number

Part #

SEHB-39 BDZ

BDI #
355072

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
4.154
EAN
0662461035436
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Ductile Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
2-27C
Seals
Felt Labyrinth
Rating
Normal Duty
Other Features
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SEHB39BDZ
Manufacturer Internal Number
706202
Weight / LBS
9.15
Long Description
Hanger Bearing; 2-7/16" Bore; 4" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 5-5/8" Housing Outside Diameter; 2-9/16" Length Thru Bore; 6-13/16" Housing Overall Length; Relubricatable; 2-27C Insert Part Number
Bore
2.438 Inch | 61.925 Millimeter
Housing Outside Diameter
5.625 Inch | 142.875 Millimeter
Housing Overall Length
6.813 Inch | 173.05 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh