

AMI BEARINGS
AMI BEARINGS
UEECH211
AMI BEARINGS AMI BEARINGS
Description
UEECH211 HANGER BEARING ; 55MM ID
Hanger Bearing; 55MM Bore; 102MM Base to Center Height; Concentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 143MM Housing Outside Diameter; 56.6MM Length Thru Bore; 173MM Housing Overall Length; Relubricatable; UE211 Insert Part Number
Part #
UEECH211
BDI #
119153
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UEECH211/p/119153
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
3.983
EAN
0808250243853
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Material
Cast Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UE211
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Accu-Lok Collar Locking
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UEECH211
Weight / LBS
8.78
Long Description
Hanger Bearing; 55MM Bore; 102MM Base to Center Height; Concentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 143MM Housing Outside Diameter; 56.6MM Length Thru Bore; 173MM Housing Overall Length; Relubricatable; UE211 Insert Part Number
Base to Center Height
4.016 Inch | 102 Millimeter
Length Thru Bore
2.228 Inch | 56.6 Millimeter
Housing Outside Diameter
5.63 Inch | 143 Millimeter
Housing Overall Length
6.811 Inch | 173 Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh