

COOPER BEARING
COOPER BEARING
01EB110MEX
COOPER BEARING COOPER BEARING
Description
01EB110MEX CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 110MM POR
Insert Bearing; 110MM Bore; Wide Inner Ring; 46.9MM Outer Race Width; 203.2MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 84.9MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
01EB110MEX
BDI #
24529955
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01EB110MEX/p/24529955
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
9.554
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Enhanced Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Long Description
Insert Bearing; 110MM Bore; Wide Inner Ring; 46.9MM Outer Race Width; 203.2MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 84.9MM Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
3.343 Inch | 84.9 Millimeter
Outer Race Width
1.846 Inch | 46.9 Millimeter
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh