

COOPER BEARING
COOPER BEARING
02 B 100M GR02
COOPER BEARING COOPER BEARING
Description
COP.02B100MGR02 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Insert Bearing; 100MM Bore; Wide Inner Ring; 51.6MM Outer Race Width; 193.68MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 92.1MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
02 B 100M GR02
BDI #
20518651
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02-B-100M-GR02/p/20518651
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
9.71
EAN
7316576855306
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion Type | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
19.8416
Long Description
Insert Bearing; 100MM Bore; Wide Inner Ring; 51.6MM Outer Race Width; 193.68MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 92.1MM Length Thru Bore; Relubricatable; No Snap Ring
Outside Diameter
7.625 Inch | 193.68 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outer Race Width
2.031 Inch | 51.6 Millimeter
Length Thru Bore
3.626 Inch | 92.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh