

COOPER BEARING
COOPER BEARING
02E B 250M EX
COOPER BEARING COOPER BEARING
Description
02EB250MEX CYLINDRICAL ROLLER BEARING
Insert Bearing; 250MM Bore; Wide Inner Ring; 96.8MM Outer Race Width; 431.8MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 170MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
02E B 250M EX
BDI #
20518805
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02E-B-250M-EX/p/20518805
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
76.9
EAN
7316577280213
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Enhanced Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
169.75594
Long Description
Insert Bearing; 250MM Bore; Wide Inner Ring; 96.8MM Outer Race Width; 431.8MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 170MM Length Thru Bore; Relubricatable; No Snap Ring
Bore
9.843 Inch | 250 Millimeter
Length Thru Bore
6.693 Inch | 170 Millimeter
Outside Diameter
17 Inch | 431.8 Millimeter
Outer Race Width
3.811 Inch | 96.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh