https://www.bdiexpress.com/medias/INDRHPINSERT-BAL-EC-1100-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTR8aW1hZ2UvanBlZ3xhR1EwTDJobU55ODVPREV5TkRJME5USXpPREEyTDBsT1JGSklVRWxPVTBWU1ZGOUNRVXhmUlVOZk1URXdNRjh6TURCNE16QXdMbXB3Wnd8NmZjZDU1ZjBkODM4ODg1MWY1NWY4ZTg2MDI4YTE0OGU0ZTcyNTE2YTk1ZTIwMjZmOGJmMWM1ZjJmMThmY2MzYg
https://www.bdiexpress.com/medias/INDRHPINSERT-BAL-EC-1100-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTR8aW1hZ2UvanBlZ3xhR1EwTDJobU55ODVPREV5TkRJME5USXpPREEyTDBsT1JGSklVRWxPVTBWU1ZGOUNRVXhmUlVOZk1URXdNRjh6TURCNE16QXdMbXB3Wnd8NmZjZDU1ZjBkODM4ODg1MWY1NWY4ZTg2MDI4YTE0OGU0ZTcyNTE2YTk1ZTIwMjZmOGJmMWM1ZjJmMThmY2MzYg
RHP BEARING
RHP BEARING
1335-35EC
RHP BEARING RHP BEARING
Description
1335-35EC INSERT BEARING
Insert Bearing; 35MM Bore; Wide Inner Ring; 17MM Outer Race Width; 72MM Outside Diameter; Eccentric Collar; Ball Bearing; 38.887MM Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
1335-35EC
BDI #
1412618
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/1335-35EC/p/1412618
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.58
EAN
0747023043996
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.28
Long Description
Insert Bearing; 35MM Bore; Wide Inner Ring; 17MM Outer Race Width; 72MM Outside Diameter; Eccentric Collar; Ball Bearing; 38.887MM Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Bore
1.378 Inch | 35 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Length Thru Bore
1.531 Inch | 38.887 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

