https://www.bdiexpress.com/medias/INDEDTINSERT-BAL-ER-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTZ8aW1hZ2UvanBlZ3xhR1UyTDJoaE5DOHhNREl5T1RFMk1UQTVPVEk1TkM5SlRrUkZSRlJKVGxORlVsUmZRa0ZNWDBWU1gxTlRYek13TUhnek1EQXVhbkJufDJkODE3Njk1ZmEyMzJjNTgyMWExYmUzZjMxYzgxNmUxYzRmMjY5OGMwY2I0Y2RhMmExNWFiMTc5MGJkOWNkNDQ
https://www.bdiexpress.com/medias/INDEDTINSERT-BAL-ER-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTZ8aW1hZ2UvanBlZ3xhR1UyTDJoaE5DOHhNREl5T1RFMk1UQTVPVEk1TkM5SlRrUkZSRlJKVGxORlVsUmZRa0ZNWDBWU1gxTlRYek13TUhnek1EQXVhbkJufDJkODE3Njk1ZmEyMzJjNTgyMWExYmUzZjMxYzgxNmUxYzRmMjY5OGMwY2I0Y2RhMmExNWFiMTc5MGJkOWNkNDQ
EDT CORP
EDT CORP
4YER12-MX
EDT CORP EDT CORP
Description
4YER12-MX INSERT BEARING
Insert Bearing; 3/4" Bore; Wide Inner Ring; 0.63" Outer Race Width; 2.08" Outside Diameter; Set Screw; Ball Bearing; 1.22" Length Thru Bore; Relubricatable; Single Lip Contact Silicone Rubber Seal; Snap Ring
Part #
4YER12-MX
BDI #
20885011
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/4YER12-MX/p/20885011
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.209
EAN
0883450861137
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact Silicone Rubber
Snap Ring
Yes
Inch - Metric
Inch
Other Features
All-Round Supreme Bearing | Type ER | 400 Stainless Steel Bearing | 32 To 450 Deg F EDT Graphite Lubricant | Single Lip Silicone Rubber Seal
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.46
Long Description
Insert Bearing; 3/4" Bore; Wide Inner Ring; 0.63" Outer Race Width; 2.08" Outside Diameter; Set Screw; Ball Bearing; 1.22" Length Thru Bore; Relubricatable; Single Lip Contact Silicone Rubber Seal; Snap Ring
Outer Race Width
0.63 Inch | 16 Millimeter
Outside Diameter
2.08 Inch | 52.832 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

