REXNORD
REXNORD
9208U
REXNORD REXNORD
Description
9208U INSERT ROLLER BEARING ; 2-1/2" SHAFT DIA
Insert Bearing; 2-1/2" Bore; Wide Inner Ring; 2.13" Outer Race Width; 5.118" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 3.74" Length Thru Bore; Relubricatable; No Snap Ring
Part #
9208U
BDI #
18142208
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/9208U/p/18142208
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
3.44
EAN
0698210707422
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10422317
Weight / LBS
7.6
Long Description
Insert Bearing; 2-1/2" Bore; Wide Inner Ring; 2.13" Outer Race Width; 5.118" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 3.74" Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
3.74 Inch | 94.996 Millimeter
Outer Race Width
2.13 Inch | 54.102 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh